Beli kabel thermocouple k di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VULCAN Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    VULCAN Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    atribut:
    • UNSPSC: 26121613
    • Number of Conductors: 2
    • Wire Length (ft): 100
    • Wire Size (AWG): 20
  2. TEMPCO Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    TEMPCO Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Number of Conductors: 2
  3. Extech Handheld Thermocouple Prob
    Mulai

    Rp1.399.900

    Extech Handheld Thermocouple Prob
    Deskripsi:
    These handheld probes have straight and slim sensors with a fully enclosed or ungrounded probe that’s inserted into liquids, gels, and gases to measure temperatures. Also called immersion probes, they’re built with plastic or metal handles and commonly used in industrial process applications and production environments.
    atribut:
    • Brand: EXTECH
    • For Gases: No
    • For Solids: No
    • Includes Thermowell: No
    • Response Time (s): <2
    • Sensor Type: Thermocouple
  4. Dwyer Thermocouple Wire & Cable
    Mulai

    Rp2.099.900

    Dwyer Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Conductor Design: Stranded
    • Insulation Material: FEP
    • Wire Length (ft): 100
    • Wire Size (AWG): 24
  5. Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with Handle
    Mulai

    Rp5.599.900

    Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with Handle
    Deskripsi:
    The HI766TR2 is an extended length penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3’) from the handle to the thermocouple connector with the meter. The sharp, pointed tip at the end of the 1 m probe allows users to obtain highly accurate temperature readings of semi-solids and liquids.Measures up to 250°C (482°F)10 second response time1 m stainless steel sensor
    atribut:
    • Maximum Temperature (°C): 250 (482°F)
    • Response Time (90% of Final Value) (s): 10
    • Probe Material: stainless steel
    • Cable Length (m): 1
    • Application: liquid, semi-solid products
  6. REED INSTRUMENTS Flex-Wire Thermocouple Prob
    Mulai

    Rp549.900

    REED INSTRUMENTS Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • UNSPSC: 42182209
    • Accuracy (°F): ±3.96 at -40 to 482
    • Brand: REED INSTRUMENTS
    • Cable Length (inch): 38
    • Connector Type: Mini Plug
    • For Air: No
    • For Application: Surface
    • For Gases: No
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 250
    • Maximum Temperature (°F): 482
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Diameter (inch): 0.125
    • Probe Length (inch): 0.5
    • Probe Sheath Material: PTFE Coated
    • Probe Size (inch): 1/8x1/2
    • Probe Tip Diameter (mm): 2
    • Product Type: Thermocouple Wire Probe
    • Response Time (s): 2
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 250
    • Temperature Range (°F): -40 to 482
    • Thermocouple Type: Type K
  7. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  8. AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Mulai

    Rp2.199.900

    AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)
    Deskripsi:
    A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.
    atribut:
    • Material: (Coating) Fluororesin
    • Overall Length (m): 2
    • Sensing Part Thickness X Length (mm): 4.5×50
    • Wire Diameter (mm): 0.65
  9. AS ONE Thermocouple Cable Extension Type K (Kabel Ekstensi)
    Mulai

    Rp1.199.900

    AS ONE Thermocouple Cable Extension Type K (Kabel Ekstensi)
    atribut:
    • Sensor Extension Cord (m): 3
    • Package Size (mm): 160x170x20
  10. KRISBOW Tangki Udara
    Mulai

    Rp18.999.900

    KRISBOW Tangki Udara
    atribut:
    • Connector Size: 1.5
    • Working Pressure (Bar/Psi): 12 (176)
    • Tank Size dia. x high (mm): 800x2411
    • Volume (m³/L): 1 (1000)
  11. HIKKEI Pressure Tank
    Mulai

    Rp2.499.900

    HIKKEI Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10/16
    • Working Temperature (°C): Butyl : -20/99; EPDM : -20/99; Natural Rubber : 0/77
  12. Non Brand Flex-Wire Thermocouple Prob
    Mulai

    Rp73.900

    Non Brand Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Junction Type: Ungrounded
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  13. BriskHeat Flex-Wire Thermocouple Prob
    Mulai

    Rp2.199.900

    BriskHeat Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (C): ±2.2 or ±0.75% (Whichever is Greater)
    • Brand: BRISKHEAT
    • Cable Length (ft): 10
    • Cable Length (m): 3
    • Connector Type: Mini Plug
    • Fitting Type: Mini
    • For Air: No
    • For Application: Solid
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Includes Thermowell: No
    • Junction Type: Ungrounded
    • Maximum Temperature (°C): 426
    • Maximum Temperature (°F): 800
    • Maximum Wire Gauge (AWG): 24
    • Probe Length (ft): 10
    • Probe Sheath Material: Fiberglass
    • Probe Size (ft): 10
    • Product Type: Thermocouple Sensor
    • Sensor Type: Thermocouple
    • Temperature Range (°C): 426
    • Temperature Range (°F): 800
    • Tip Style: Rounded
  14. COOPER ATKINS Flex-Wire Thermocouple Prob
    Mulai

    Rp1.399.900

    COOPER ATKINS Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • Brand: COOPER ATKINS
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  15. Non Brand Thermocouple Wire & Cable
    Mulai

    Rp1.699.900

    Non Brand Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Conductor Design: Solid
    • Insulation Material: Polyvinyl
    • Jacket Color: Blue
    • Number of Conductors: 2
    • Resistance: 30.43 ohm/100 ft
    • Wire Size (AWG): 20
    • Wire Type: Type T
  16. FORTUNA Trolley Foldable (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    FORTUNA Trolley Foldable (Troli Lipat)
    Deskripsi:
    Fortuna Trolley Lipat adalah solusi untuk pengagkutan barang secara sederhana dan mudah dengan kapasitas hingga 150 KG troli ini mampu menampung banyak muatan. Dengan model yang dapat dilipat sehingga ringkas dan mudah penyimpanannya, baik di dalam kendaraan, gudang, maupun di rumah. Memiliki berat hanya 8.6 KG mudah di gunakan dan data dipindahkan siapapun.Trolley Lipat ini di buat untuk kemudahan manuver dan stabilitas maksimum. Memiliki empat roda yang kuat dan aman menawarkan transportasi yang lancar dan andal untuk pengangkutan barang dan material Anda. Semua roda dilapisi dengan karet agar dapat berjalan dengan lancar di semua jenis lantai. Kedua roda belakang dirancang dengan fungsi putar 360 derajat untuk kemudahan transisi.
    atribut:
    • Dimension (LxWxH) (cm): 72x46x82
    • Wheel Size (inch): 4
    • Load Capacity (kg): 150
Daftar Harga kabel thermocouple k Terbaru October 2026
VULCAN Thermocouple Wire & CableRp1.399.900
TEMPCO Thermocouple Wire & CableRp1.399.900
Extech Handheld Thermocouple ProbRp1.399.900
Dwyer Thermocouple Wire & CableRp2.099.900
Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with HandleRp5.599.900
REED INSTRUMENTS Flex-Wire Thermocouple ProbRp549.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)Rp2.199.900
AS ONE Thermocouple Cable Extension Type K (Kabel Ekstensi)Rp1.199.900
KRISBOW Tangki UdaraRp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)